DESCRIPTION

General Electric Appliances Profile™ 35-3/4 in. 23.34 cf Freestanding Side-By-Side Refrigerator in Stainless Steel

GPZS23KSESS

Manufacturer Part #: PZS23KSESS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CSA Certified
Yes
Collection
Profile™
Depth
29-3/4 in
Freezer Capacity Cu ft
8.59 cu ft
Height
69-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
23.34 cu ft
Refrigerator Type
Side-By-Side
UL Listed
Yes
Volts
120V
Width
35-3/4 in

Print