General Electric Appliances

Profile™ 42 in. 24.4 cf Built-In Side-By-Side Refrigerator in Stainless Steel

Part #GPSB42YSHSS  |  Manufacturer Part #PSB42YSHSS

Width:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-7/8 in

Freezer Capacity Cu ft : 8.8 cu ft

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 24.4 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 120V

Width: 42 in