42 in. 25 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Profile™ 42 in. 25 cu. ft. Counter Depth and Side-By-Side Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 28-1/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8.56 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.77 cu ft
- Refrigerator Type:
- Counter Depth, Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 42 in