30 hp Range Hood in Black

You last purchased this on
 
GE®

Profile™ Series 30 hp Range Hood in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Profile™ Series 30 hp Range Hood in Black

  • Fast #
  • Part #GJV635HBB
  • Item #1879664
  • Manufacturer Part #JV635HBB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vertical and rear exhaust
  • Includes 4-speed fan control
  • Channels exhaust from the kitchen to the outside of the home
  • Halogen cook top light
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
390 ft3/min
Collection:
Profile™ Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Turn Knob
Depth:
20 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
4-3/4 in
Hood Vent Type:
Under Cabinet
Installation Type:
Under Cabinet
Max CFM:
380 cfm
Minimum Height:
96 in
Sones:
8.5
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
29-7/8 in