DESCRIPTION

  • Adapts chassis for use with older GE® architectural grilles
  • Aluminum deflectors are installed to the condenser end sheet flanges to prevent condenser airflow recirculation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

General Electric Appliances Room Air Conditioner Accessory

GRAK40

Brand Model Compatibility:

SPECIFICATIONS

Auto Switching Heat Cool
No
Brand Model Compatibility
Zoneline® AZ65H15DAD Heat Pump Unit
ETL Listed
No
Energy Star Compliant
No
Material
Aluminum
UL Listed
No
Weight
1

Starting at
Call for Pricing
  • QUANTITY