1.5 cf 950 W Over-The-Range Microwave Oven in White
Spacemaker® 1.5 cf 950 W Over-The-Range Microwave Oven in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto and time defrost automatically defrosts for a specified amount of time
- Turntable on/off is ideal for oversized, oblong-shaped dishes
- Convenience controls allow cooking and reheating at the touch of a button
- Removable oven rack makes multi-dish cooking possible
- Two-speed, 300-CFM venting system quickly removes smoke and steam from the cooktop
Recommended Accessories
Specifications
- AMP:
- 15
- Collection:
- Spacemaker®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/4 in
- Fan Speeds:
- 2
- Height:
- 16-13/32 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-7/8 in