18 in. Built-In Dishwasher in White

You last purchased this on
 
GE®

Spacemaker® 18 in. Built-In Dishwasher in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Spacemaker® 18 in. Built-In Dishwasher in White

  • Fast #
  • Part #GGSM1800NWW
  • Item #3348021
  • Manufacturer Part #GSM1800NWW
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pots and pans cycle - tough food stains are scrubbed and scoured clean with ease
  • China/crystal selection - lower temperatures are ideal for China and delicate dishware
  • ADA-compliant - dishwasher design allows for simple operation and easy access
  • ENERGY STAR® qualified - meets or exceeds federal guidelines for energy efficiency for year-round energy and money savings
  • Full-length flat door - door fits nearly flush with cabinetry for a seamless look
  • Bright annealed stainless steel interior - lustrous interior looks great and stands up to stains
  • Nylon racks - durable racks are designed to resist rust and secure dishes
  • Removable upper rack - pulls out completely to allow for washing large items
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
9
CEC Compliant:
For Sale in CA
Collection:
Spacemaker®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/2 in
Height:
32-1/2 in
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Width:
18 in