1/2 in. Splash Guard for GFC530V Garbage Disposer
1/2 in. Splash Guard for GFC530V Garbage Disposer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dishwasher safe
- Limited 1 year warranty
- Fits most GE® Disposall® models
Specifications
- Brand Model Compatibility:
- GFC530V Garbage Disposer
- Diameter:
- 3-1/16 in
- Height:
- 1/2 in
- Product Type:
- Splash Guard
- Size:
- 1/2 in x 3-1/16 in x 3-1/16 in
- UL Listed:
- No