DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Polymer gasket surrounds opening to assure tight weather seal
  • Solid-sided wall case fabricated of galvanized steel with baked enamel Beige finish
  • Welded areas coated with a sealing compound to help resist rust and corrosion

General Electric Appliances Standard Wall Case

GRAB46A

Height:

SPECIFICATIONS

Color Finish
Beige
Depth
16 in
Height
15-3/4 in
Width
26-3/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS