DESCRIPTION

  • Deluxe quiet design

General Electric Appliances Top-Freezer Refrigerator

GGTZ18GCESS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
32-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
67-3/8 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY