DESCRIPTION

  • Stainless steel wash basket

General Electric Appliances Top load High EfficiencyWasher

GGTWN8250DWS

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
29 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
44-1/2 in
Type
Top Load Washer
Volts
120V
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY