DESCRIPTION

General Electric Appliances Profile™ Deluxe Trim Kit

GJX1527SMSS

Width:

SPECIFICATIONS

Collection
Profile™ Deluxe
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
15 in
Material
Metal
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY