General Electric Appliances

Under-Cabinet Range Hood in Slate

Part #GJVX3300EJES  |  Item #7112791  |  Manufacturer Part #JVX3300EJES

$153.52 EACH

Color/Finish: Slate

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Specifications

ADA Compliant: No

AMP: 2.5

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 200

Color Finish: Slate

Color Finish Category: Greys

Control Type: Rocker Switch

Depth: 20 in

Duct Shape: Round

Duct Size: 7 in

Energy Star Compliant: No

Fan Speeds: 2

Height: 5-1/2 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 6.5

Type: GJVX3300EJES

UL Listed: No

Volts: 120V

Width: 29-7/8 in