DESCRIPTION
- Hot start option provides optimal water temperature for dependable performance
- Piranha™ hard food disposer grinds food into small particles that are washed away
- Quiet 62 dBA motor
- SpaceMaker® upper rack can be installed beneath a sink
- Two-stage filtration with extra fine filter
General Electric Appliances Spacemaker® Under sink Dishwasher
GGSM2200V
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 6.2
- CEC Compliant
- For Sale in CA
- Collection
- Spacemaker®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 25-3/4 in
- Height
- 34 in
- Lead Law Compliant
- Yes
- Power Source
- Electric
- Volts
- 120V
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday