24 in. 1.4 cu. ft. Built-in Trash Compactors in Stainless Steel
Universal 24 in. 1.4 cu. ft. Built-in Trash Compactors in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 1.4 cu ft
- Collection:
- Universal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Compactor Type:
- Built-in
- Control Type:
- Manual
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Horsepower:
- 1/3 hp
- Maximum Capacity:
- 1.4 cu ft
- Volts:
- 120V
- Width:
- 14-7/8 in