DESCRIPTION

General Electric Appliances Ventilation Hood

GJVE40DT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1
CEC Compliant
For Sale in CA
CFM
200
Color Finish
White
Color Finish Category
Whites
Depth
19-1/2 in
Energy Star Compliant
Yes
Fan Speeds
2
Green
Energy Star, Yes
Height
5-15/16 in
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY