0.5 Ton 3-Stage 230/208V Heat Pump Unit
Zoneline® 0.5 Ton 3-Stage 230/208V Heat Pump Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13.5
- BTU:
- 7000
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 6200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Compressor Type:
- Rotary
- Dehumidification:
- 0.9
- Depth:
- 20-13/16 in
- EER:
- 12.5
- ETL Listed:
- No
- Height:
- 16 in
- MBH:
- 7
- Max CFM:
- 409 cfm
- Power Source:
- Electric
- Stages:
- Three
- Temperature Range:
- 60 to 85 Deg F
- Tonnage:
- 0.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 2410 W
- Weight:
- 128 lb
- Width:
- 42 in