1.5 Ton Single-Stage R-410A 208/230V 30A Vertical Packaged Terminal Air Conditioner
Zoneline® 1.5 Ton Single-Stage R-410A 208/230V 30A Vertical Packaged Terminal Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 30
- BTU Cooling Rating:
- 16800 Btu/h
- BTU Heat Rating:
- 18200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Zoneline®
- Color Finish Name:
- Silver
- Configuration:
- Vertical
- Dehumidification:
- 5.6
- Depth:
- 23-1/8 in
- EER:
- 10
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Heating Watts:
- 5000
- Height:
- 47-1/4 in
- Max CFM:
- 465 cfm
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 168 lb
- Width:
- 23-1/8 in