DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

General Electric Appliances Zoneline Heat Pump Unit With ICR

GAZ61HDAD

BTU Cooling Rating:

SPECIFICATIONS

CFM
360
Depth
13-3/4 in
Height
16 in
Refrigerant
R-410A
Volts
230V
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY