4 in. Solvent Weld Bronze and Brass Cleanout
4 in. Solvent Weld Bronze and Brass Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Drain Base Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Material:
- Brass
- Outlet Type:
- Solvent Weld
- Plug Included:
- Yes
- Product Type:
- Cleanout