General Engineering

6 x 6 x 6 in. Ductile Iron Clean-Out with Brass Plug

Part #G6C0G  |  Manufacturer Part #6C0G

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Bell

End Connection 2: Ductile Iron

End Connection 3: Ductile Iron

End Connections: Bell x Ductile Iron x Ductile Iron

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Cast Iron