8 x 8 x 6 in. Sewer Saddle Reducing Tee

You last purchased this on
 
General Engineering

8 x 8 x 6 in. Sewer Saddle Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Engineering

8 x 8 x 6 in. Sewer Saddle Reducing Tee

  • Fast #
  • Part #GSSTXU
  • Item #1513329
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Cast Iron