25 x 7 in. MERV 11 Media Air Filter
Allergy Gold® 25 x 7 in. MERV 11 Media Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AC24
- Collection:
- Allergy Gold®
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 6-1/2 in
- MERV Rating:
- 11
- Product Type:
- Air Filter
- Size:
- 24-1/2 in x 6-1/2 in
- Width:
- 24-1/2 in