DESCRIPTION

General Filters Fuel Oil Filter 3/8 in. NPT

G2A700A

Flow Rate:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/8 in
Flow Rate
25 gph
Height
5-1/8 in
Size
3/8 in
UL Listed
Yes
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY