DESCRIPTION

General Foundries 1 in. Fixed Riser for NH Standard Type-B Frame

GCBRF10X21

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Diameter
21 in
Height
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY