DESCRIPTION

General Foundries 4 in. Heavy Duty Round Manhole Frame

G13251F

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Diameter
32 in
Height
4 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY