DESCRIPTION

General Foundries 6 in. Heavy Duty Round Manhole Frame

G13261F

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Diameter
32 in
Height
6 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY