DESCRIPTION

General Insulation 3 in. Fiberglass Insulation Tape

GFGITM150

Length:

SPECIFICATIONS

Length
150 ft
Material
Fiberglass
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY