This product requires certification to purchase.

3 in. x 150 ft. Insulation Tape

General Insulation

3 in. x 150 ft. Insulation Tape

  • Fast #
  • Part #GFGITM150
  • Item #9318444
  • Manufacturer Part #GFGITM150
4 out of 5 Customer Rating
Brand image
General Insulation

3 in. x 150 ft. Insulation Tape

  • Fast #
  • Part #GFGITM150
  • Item #9318444
  • Manufacturer Part #GFGITM150
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Size
3 in x 150 ft
Width
3 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Insulation Tape