13 in. IPS Straight PVC 45 Degree Elbow
Zeston® 13 in. IPS Straight PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- HVAC
- Clean Bagged:
- No
- Collection:
- Zeston®
- Elbow Degree:
- 45 DD
- FM Approved:
- No
- Fitting Size 1:
- 13 in
- Fitting Size 2:
- 13 in
- Fitting Sizes:
- 13 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- No