DESCRIPTION

  • Features an unparalled strength and the right amount of flexibility
  • Heat treated, heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope
  • One year warranty against defect or breakage

General Pipe Cleaners Flexicore® 1/4 in. Copper Revival Cable with Double Down Head

G25HE1DDH

Length:

SPECIFICATIONS

Collection
Flexicore®
Diameter
1/4 in
Fits Pipe Size
1/4 in
Length
25 ft

Starting at
$49.26
EACH
  • QUANTITY

DOCUMENTS