1 in. Nozzle
Litze 1 in. Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with JM-2900, JM-3000
- Jet nozzles for General Jet-Set™ sewer jetters
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ J-1450 Sewer Jetter
- Collection:
- Litze
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Depth:
- 47/50 in
- Faucet Part Type:
- O-Ring
- Fits Pipe Size:
- 1/4 in
- Flow Rate:
- 1.7 gpm
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Hardened Steel, Stainless Steel
- Maximum Height:
- 5-19/100 in
- Pressure - Maximum:
- 1500 psi
- Product Type:
- Angle Nozzle
- UL Listed:
- No
- Width:
- 1 in