1/2 in. Connector
1/2 in. Connector
Frequently Purchased Together
Product Details
- Exceeds all code standards
- Flexible for easy installation
- Replacement female connector for 1/2" cable (twist on)
Documents
Specifications
- Application:
- Drain Cleaning
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1/2 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Steel
- Product Type:
- Connector
- Width:
- 2 in