5/8 in. Female Connector
SpeedRooter® 5/8 in. Female Connector
Frequently Purchased Together
Product Details
- Weld on; cup style
- Replacement female connector for 5/8" Flexicore® cable
Specifications
- Application:
- Residential
- Collection:
- SpeedRooter®
- Diameter:
- 5/8 in
- Length:
- 5/8 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Female Connector
- UL Listed:
- No