DESCRIPTION

  • Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool
  • Includes: case and 25' x 1/4" (25HE1) cable
  • Quick-change cable cartridges
  • Slide action chuck
  • Uses left hand wound Flexicore® cables for maximum strength

General Pipe Cleaners Super-Vee™ 2.7HP Super-vee Variable Speed Case & 25 ft. Cable

GSVFWC

Volts:

115V

SPECIFICATIONS

Collection
Super-Vee™
Horsepower
2-7/10 hp
Power Source
AC
UL Listed
Yes
Volts
115V

Starting at
$359.6
EACH
  • QUANTITY