25 ft. Spin Thru Economy Drain Cleaner

You last purchased this on
 
General Pipe Cleaners

Spin-Thru™ 25 ft. Spin Thru Economy Drain Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Spin-Thru™ 25 ft. Spin Thru Economy Drain Cleaner

  • Fast #
  • Part #GR25SM
  • Item #48548
  • Manufacturer Part #R-25SM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cable is held in place with a thumb screw
  • Rugged steel drum
  • Economy hand spinner drain cleaner
  • Includes 25' of 1/4" cable
  • Cables are economy grade for light duty occasional use
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Brand Model Compatibility:
Ridgid
Cable Length (ft):
25 ft
Collection:
Spin-Thru™
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter:
1/4 in
Fits Pipe Size:
1-1/4 in - 3 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
10 in
IAPMO Listed -:
No
Length:
25 ft
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Manual
Type:
GR25SM
UL Listed:
No
Width:
7 in