3/4 Female Connector CUP Weld
3/4 Female Connector CUP Weld
Frequently Purchased Together
Product Details
Product Details
- Replacement female connector for 3/4" Flexicore® cable
- Weld on; cup style
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3/4 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Steel
- Width:
- 2 in