3 ft. Closet Auger with Regular Head with Bag
3 ft. Closet Auger with Regular Head with Bag
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The flexible down head follows bowl contours
- Includes closet auger bag
- Two layers of tempered spring steel
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Cable Length (ft):
- 3 ft
- Corded Cordless:
- Cordless
- Length:
- 3 ft
- Power Source:
- Manual
- Tool Type:
- Toilet Auger
- Type:
- GFPI3FL