5 x 3 in. Blade
5 x 3 in. Blade
Frequently Purchased Together
Product Details
- Use with 5/8" & 3/4" Flexicore® cables
- For roots and other stoppages
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Blade
- Width:
- 3 in