33 x 3/4 in. Cable
33 x 3/4 in. Cable
Frequently Purchased Together
Product Details
- Use with 5/8" & 3/4" Flexicore® cables
- A 33" extension used to help Flexicore® cables go through "P" traps and other tight bends
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 3.1 ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/4 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- Material:
- Steel
- Product Type:
- Cable
- Width:
- 14 in