34-1/2 in. Auger in Orange
34-1/2 in. Auger in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Cable Length (ft):
- 2-5/12 ft
- Color Finish Name:
- Orange
- Corded Cordless:
- Cordless
- Length:
- 34-1/2 in
- Material:
- Steel
- Power Source:
- Manual
- Tool Type:
- Urinal Auger
- Width:
- 8-1/4 in