7-1/2 x 3/4 in. Cutter Set
Easy Rooter® 7-1/2 x 3/4 in. Cutter Set
Frequently Purchased Together
Product Details
- 2-Inch U-cutter
- 3-inch Heavy duty side cutter blade
- Senior Cutter Set includes: Spear head starting drill
- Use with Sewerooter T-4™
- Large retrieving tool
- 3-inch Heavy duty saw blade
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Easy Rooter®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/4 in
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Steel
- Product Type:
- Cutter Set
- Width:
- 5-1/4 in