5/8 in. Connector

You last purchased this on
 
General Pipe Cleaners

5/8 in. Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

5/8 in. Connector

  • Fast #
  • Part #G58QF
  • Item #772071
  • Manufacturer Part #5/8QF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes: Spear head drill, 2" U-cutter, 3" heavy-duty side cutter, 3" heavy duty blade, large retrieving tool
  • Quickly repair broken drain cables in the field
  • Replacement female connector for 5/8" cable (twist on)
  • Available in 1/2", 9/16", 5/8", and 3/4" sizes
  • Not welder required
  • Quick-Fix holds on so tightly it cannot be removed
  • Just thread Quick-Fix over broken snake
  • Specially designed spring with pre-welded connector
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
5/8 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Number of Pieces:
1 Piece
Product Type:
Connector
UL Listed:
No