• Cart

DESCRIPTION

  • Has unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • So tough it carries a 1 year warranty against defect or breakage

General Pipe Cleaners Flexicore® 5/16 in. x 25 ft. Core Cable With Down Head

G25HE1ADH

Diameter:

5/16 in

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Cable Length ft
25 ft
Collection
Flexicore®
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
5/16 in
Fits Pipe Size
1-1/4 in - 3 in
Height
2 in
IAPMO Listed
No
Length
25 ft
Material
Spring Steel
Pipe Capacity
1-1/4 in - 3 in
Width
10 in

$51.78
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS