5 x 3/8 in. Nozzle
5 x 3/8 in. Nozzle
Frequently Purchased Together
Product Details
- Use with JM-2900, JM-3000
- Includes 15° angle nozzle, 15° angle nozzle with forward jet, 40° angle nozzle, and spring leader nozzle
- Jet nozzles for General Jet-Set™ sewer jetters
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- JM-2900 Water jet
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 4 gpm
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Hardened Steel, Stainless Steel
- Number of Pieces:
- 4 Piece
- Package Quantity:
- Piece of 4
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Nozzle
- Weight:
- 2 lb
- Width:
- 8 in