75 ft. x 1/8 in. Hose

You last purchased this on
 
General Pipe Cleaners

75 ft. x 1/8 in. Hose

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

75 ft. x 1/8 in. Hose

  • Fast #
  • Part #G75JH00
  • Item #1206280
  • Manufacturer Part #75JH00
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 75 ft. x 1/8" I.D. with NPT Male Fittings
  • Use with General's JM-1450
  • High pressure jetting hose
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
75 ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/8 in
Fits Pipe Size:
2 in - 4 in
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
75 ft
Pipe Capacity:
2 in - 4 in
Product Type:
Hose
Width:
13 in