DESCRIPTION

  • Adjustable handle can be raised or lowered by 3"
  • Clears up to 200' down the line
  • Features stair climbers, 10" ball bearing tires, loading wheel
  • Feed automatically adjusts to different cable sizes
  • Inner drum cage and self-aligning Flexitube™ spring distributor tube reduces cable tangling
  • Large drum holds 100' of either 3/4" or 5/8" Flexicore® cable
  • Made in USA
  • Motor features pneumatic foot pedal and reverse switch
  • Power cable feed drives and retrieves cable at 20' per minute
  • Small drum holds 100' of 1/2" Flexicore® cable

General Pipe Cleaners SpeedRooter® 92 Basic Unit Drain Cleaner

GPS92

Cable Length ft :

SPECIFICATIONS

Brand Model Compatibility
General Pipe Cleaners
Cable Length ft
100 ft
Collection
SpeedRooter® 92
Diameter
3/4 in
Height
41 in
Horsepower
1/2 hp
Power Source
Electric
UL Listed
Yes
Width
22 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS