1 in. Cutter with 5/8 in. Sections and R-Connector

You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 1 in. Cutter with 5/8 in. Sections and R-Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 1 in. Cutter with 5/8 in. Sections and R-Connector

  • Fast #
  • Part #GR1CG
  • Item #4320255
  • Manufacturer Part #R-1CG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Clears clogs and scrapes encrusted debris from inner walls
  • Six inverted cutting edges run smoothly, without rattling or jumping
  • Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
  • "R" style connector
  • Self-sharpens while working
  • Durable enough to handle years of demanding use in residential and commercial applications
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Ridgid
Collection:
ClogChopper™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1 in
Fits Pipe Size:
1 in
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
7 in
Material:
Steel
Pipe Capacity:
1 in
Width:
4-3/4 in