2-1/2 in. Cutter with 7/8 in. Sections and R-Connector
ClogChopper™ 2-1/2 in. Cutter with 7/8 in. Sections and R-Connector
Product Details
Product Details
- Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
- Clears clogs and scrapes encrusted debris from inner walls
- Six inverted cutting edges run smoothly, without rattling or jumping
- Durable enough to handle years of demanding use in residential and commercial applications
- Self-sharpens while working
- "R" style connector
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Ridgid®
- Collection:
- ClogChopper™
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in - 5 in
- Height:
- 1-1/2 in
- Length:
- 7 in
- Material:
- Steel
- Pipe Capacity:
- 3 in - 5 in
- UPC:
- 093122128875
- Width:
- 4-3/4 in