2-1/2 in. Cutter

You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 2-1/2 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 2-1/2 in. Cutter

  • Fast #
  • Part #GR212CG
  • Item #4396513
  • Manufacturer Part #R-2-1/2CG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clears clogs and scrapes encrusted debris from inner walls
  • Six inverted cutting edges run smoothly, without rattling or jumping
  • Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
  • "R" style connector
  • Self-sharpens while working
  • Durable enough to handle years of demanding use in residential and commercial applications
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Ridgid
Collection:
ClogChopper™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-1/2 in
Fits Pipe Size:
2-1/2 in
Height:
2 in
IAPMO Listed -:
No
Length:
7 in
Material:
Steel
Pipe Capacity:
2-1/2 in
Width:
4-3/4 in